References
IMI Norgren:237110038
Rubix:133A0865
Manufacturer :237110038


Technical specifications
| Material | nickel-plated hardened steel |
|---|---|
| Connection 1 | male thread r 3/8 (iso r / bspt) |
| Max. service pressure | 35 bar |
Product details : NORGREN 237110038 PLUG MALE THREAD R 3/8
Plug Male Thread R 3/8
Technical specifications
Attributes
| Material | nickel-plated hardened steel |
|---|---|
| Connection 1 | male thread r 3/8 (iso r / bspt) |
| Max. service pressure | 35 bar |
| Profile | standard industrial profile (iso 6150 b), dn 5.5 |
| Connection 2 | male quick connector (standard industrial profile iso 6150 b, dn 5.5) |
Show UNSPSC/ECL@SS
£ 8.33 excl. VAT
/ Each
£ 10.00 incl. VAT
- Usually arrives within 14 working days