References
Camozzi:2601 9-1/4
Rubix:133A3218
Manufacturer :50-2601-0957


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 6 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI HOSE TAIL 2601-9-1/4
Applications
Industrial
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 6 |
| Max. service pressure | 80 bar |
| Profile | metric-bsp male hose adaptor |
| Connection 2 | g 1/4 |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
- Usually arrives within 14 working days