FESTO 8030251 T-FITTING


T-Fitting

References
festo:NPFC-T-2G1-R1-FMF
rubix:391A4190
manufacturer :8030251
ean:4052568063535
NPFC-T-2G1-R1-FMF T-fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1G 1xR 1
See all Specifications

Product details : FESTO 8030251 T-FITTING


T-fitting NPFC-T-2G1-R1-FMF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight296,3 g
MaterialNickel-Plated Brass
Connection 1G 1xR 1
ProfileT
Connection 224
Show UNSPSC/ECL@SS
£ 14.68 excl. VAT
/ Each
£ 17.62 incl. VAT
  • Usually arrives within 14 working days