References
Festo:QSW-8HL
Rubix:116A0858
Manufacturer :130619
EAN:4052568023775

Technical specifications
| Material | pbt / pom / nbr / high-alloy stainless steel (inox) |
|---|---|
| Connection 1 | plug-in sleeve ø 8 mm (qs-8) |
Documents
Product details : FESTO 130619 PUSH-IN CONNECTOR QSW-8HL
Push-in connector QSW-8HL with push-in sleeve. Size=Standard, Nominal size=5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 5,92 g |
|---|---|
| Material | pbt / pom / nbr / high-alloy stainless steel (inox) |
| Connection 1 | plug-in sleeve ø 8 mm (qs-8) |
| Profile | standard |
| Connection 2 | for 8 mm o.d. tube |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 33.60 excl. VAT
/ 10 pieces
£ 40.32 incl. VAT
- Delivery usually within ( 2 ) days