FESTO 153439 PUSH-IN CONNECTOR, SELF-SEALING QSMK-4


Push-in Connector

References
festo:QSK-4
rubix:124A9925
manufacturer :153439
ean:4052568034726
QSK-4 Push-in connector, self-sealing
brand logo
Technical specifications
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 153439 PUSH-IN CONNECTOR, SELF-SEALING QSMK-4


Push-in connector, self-sealing QSK-4 Size=Standard, Nominal size=1,6 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight4,66 g
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 6.53 excl. VAT
/ Each
£ 7.84 incl. VAT
  • Delivery usually within ( 11 ) days