References
Festo:CQ-1/2-18H
Rubix:117A0332
Manufacturer :177709
EAN:4052568038588

Technical specifications
| Material | pom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 177709 PUSH-IN FITTING CQ-1/2-18H
Push-in fitting CQ-1/2-18H For high flow rates. Nominal size=12,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 18,4 g |
|---|---|
| Material | pom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/2 |
| Connection 2 | 18 |
Show UNSPSC/ECL@SS
£ 6.39 excl. VAT
/ Each
£ 7.67 incl. VAT
- Delivery usually within ( 6 ) days