RECTUS 25KAAW21BPN8 COUPLING


Premium Coded Quick Coupling, Series 25

References
rectus:25KAAW21BPN8
rubix:220A3866
ean:4039747574082
brand logo
brand logo
Technical specifications
MaterialNickel-Plated Brass;NBR (Seal)
Standard2014 68 EU Connectic
See all Specifications

Product details : RECTUS 25KAAW21BPN8 COUPLING


Parker's Premium Coded Quick Coupling Series 25 is an industrial coupling system developed on the basis of series 25. This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. The mechanical coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling, which is complemented by the color coding of the anodized sleeves. Double shut-off and straight-through couplings are available upon request. The plug cannot be interconnected with the Rectus standard 25 series.

Markets:
- Machinery Construction
- Life Science
- Process
- Aerospace

Features/Benefits:
- No mix-ups between media due to the color and mechanical coding of coupling and plug
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection

Applications:
- Laboratory equipment
- Control panels
- Calibration systems
- Portable analyzers
- Gas chromatographs
- Micro-contamination devices
Body Material: Brass
Brand: Parker, Rectus
Color: red - 8
Compatible Fitting: Series 25 Plug
Connection Size: 1/2
Connection Thread Size: 1/2"
Connection Type: Male, BSPP ISO 228 Parallel
Connection Type: Male Thread - parallel
Coupling Half: Coupler
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1800
Function: Single Shut-Off
Hex Size: 22
Hose I.d.: n/a
Interchange Type: European Profile
Length: 61
Material: Brass, Nickel-plated
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 100, up to 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 23
Plating Type: Nickel-plated
Product Series: Series 25
Product Style: Quick-Connect
Product Type: Quick Couplings Pneumatic
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Technology: Pneumatics, Fluid & Gas Handling
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off

Technical specifications


Attributes
MaterialNickel-Plated Brass;NBR (Seal)
Standard2014 68 EU Connectic
Metric passage diameter7.8 mm
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 59.26 excl. VAT
/ Each
£ 71.11 incl. VAT
  • Usually arrives within 14 working days