References
Bahco:BASIC
Rubix:212A0211
EAN:7314150437436





Product details : BAHCO BASIC 158 PIECE TOOLKIT & 5 DRAWER CABINET
158 Piece Toolkit
5 Drawer Roller Cabinet
3 Tool Filled Drawers
Metric Tools
Laser Marked foam for easy identification of Tools
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Width | 952 mm |
| Depth | 510 mm |
| Height | 952 mm |
| Number of elements | 158 |
| Colour | black |
Show UNSPSC/ECL@SS
£ 1,509.75 excl. VAT
/ Each
£ 1,811.70 incl. VAT
- Delivery usually within ( 14 ) days
