STANLEY MOBILE WORK CENTRE 1-70-326


Tool trolley mobile work centre 3-in-1

References
stanley:1-70-326
rubix:2524405
ean:3253561703263
brand logo
brand logo
Technical specifications
Number of drawers3
Colourblack
Width284 mm
See all Specifications

Product details : STANLEY MOBILE WORK CENTRE 1-70-326


Strengths

- Removable tool case
- 3in1 model with removable centre compartment for small parts and accessories
- Telescopic handle up to 100cm
- Large wheels
- Sturdy metal fasteners
- Flexible, modular system
- Also available as 2in1 model

Technical specifications


Attributes
Package weight4500 g
Number of drawers3
Colourblack
Width284 mm
Depth63 mm
Height475 mm
Show UNSPSC/ECL@SS
£ 60.77 excl. VAT
/ Each
£ 72.92 incl. VAT
  • Usually arrives within 14 working days