SCHNEIDER OVERLOAD RELAY 7-10A LRD14
TeSys LRD Thermal Overload Relay
See technical informationSee documentsReferences
Schneider Electric:LR2-D1314-023260
Rubix:81286937
EAN:3389110346817
Documents
Product details : SCHNEIDER OVERLOAD RELAY 7-10A LRD14
TeSys LRD is a flexible range of thermal overload relays from 0.06 kW to 75 kW. Designed for TeSys D contactors ranges, they can be mounted directly under the contactors for compactness or separately using accessories.
Technical specifications
Attributes
| Voltage | 600 V |
|---|---|
| Amperage | 10 A |
Show UNSPSC/ECL@SS
£ 46.54 excl. VAT
/ Each
£ 55.85 incl. VAT
- In stock: Next day delivery
