References
Schneider Electric:SE10C110
Rubix:154A3567
Documents
Product details : SCHNEIDER MCB SE10C 10A SE10C110
10A 1P KQ MCB 10KA Typec 5-10in
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 10 A |
Show UNSPSC/ECL@SS
£ 20.63 excl. VAT
/ Each
£ 24.76 incl. VAT
- Delivery usually within ( 2 ) days
