TSUBAKI 5015017021 BB17-2GD 1K-K CAM CLUTCH


BB15-2GD CAM CLUTCH

References
tsubaki:BB17-2GD-1K-K
rubix:267A0352
manufacturer :5015017021
ean:8718472214505
TSUBAKI FREEWHEEL CLUTCH BB 17-2GD-1K-K
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter40 mm
Width17 mm
See all Specifications

Product details : TSUBAKI 5015017021 BB17-2GD 1K-K CAM CLUTCH


Tsubaki BB Series clutches have 62** ball bearing characteristics and dimensions. This provides easy handling and installation. Ideal for general applicationsin the light duty industry.

Technical specifications


Attributes
Logistic Weight120 g
Inner diameter17 mm
Outer diameter40 mm
Width17 mm
SeriesBB
Weight0.12 kg
Reference speed3500 rpm
Total bearing width17 mm
Auth. torque43 N.m
StandardDIN 6885. 3
Basic static load, radial - C0r3700 N
Basic dynamic load, radial - Cr7000 N
Show UNSPSC/ECL@SS
£ 54.50 excl. VAT
/ Each
£ 65.40 incl. VAT
  • Usually arrives within 14 working days