References
Tsubaki:MZEU70-K
Rubix:267A0833
Manufacturer :5012007001
EAN:8718472213829




Documents
Product details : TSUBAKI 5012007001 MZEU70K CAM CLUTCH
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 18100 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 190 mm |
| Width | 134 mm |
| Series | mzeu |
| Weight | 18.1 kg |
| Reference speed | 1100 rpm |
| Total bearing width | 134 mm |
| Auth. torque | 4210 N.m |
| Standard | ISO R773;DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 1,841.98 excl. VAT
/ Each
£ 2,210.38 incl. VAT
- Usually arrives within 14 working days