Cam Clutch BB
Outer diameter | 52 mm |
---|---|
Width | 15 mm |
Logistic Weight | 171 g |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Series | BB |
Weight | 0.171 kg |
Auth. torque | 0.017 N.m |
Standard | DIN 6885. 3 |
Basic static load, radial - C0r | 6300 N |
Basic dynamic load, radial - Cr | 10700 N |
Usually arrives within 14 working days