References
Tsubaki:BSEU40-25
Rubix:267A0308
Manufacturer :5004040250
EAN:8718472212471



Documents
Product details : TSUBAKI 5004040250 BSEU40-25 CAM CLUTCH
Tsubaki BSEU Series clutch is European style model and exclusively used in backstop applications for conveyors and bucket elevators.
Technical specifications
Attributes
| Logistic Weight | 3571 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 118 mm |
| Width | 55 mm |
| Series | bseu |
| Weight | 3571 kg |
| Reference speed | 450 rpm |
| Total bearing width | 55 mm |
| Auth. torque | 1440 N.m |
| Standard | iso r773;din 6885.1 |
Show UNSPSC/ECL@SS
£ 393.92 excl. VAT
/ Each
£ 472.70 incl. VAT
- Usually arrives within 14 working days