References
Timken:H318
Rubix:104A5189
EAN:0087796212176



Product details : TIMKEN H318 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 154x154x68 mm |
|---|---|
| Logistic Weight | 1350 g |
| Packaged dimensions (D x W x H) | 154x154x68 mm |
| Package weight | 1350 g |
| Inner diameter | 80 mm |
| Male thread | yes |
| Width | 65 mm |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 60.55 excl. VAT
/ Each
£ 72.66 incl. VAT
- Usually arrives within 14 working days
