Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H210 ACCESSORIES
SNR H210 ACCESSORIES
Clamping bushing H 210
References
snr:
H210
rubix:
205A3893
ean:
3413520033316
Technical specifications
Inner diameter
50
mm
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H210 ACCESSORIES
Taper bush
Technical specifications
Attributes
Logistics dimensions (L x W x H)
83
x
83
x
47
mm
Logistic Weight
280
g
Inner diameter
50
mm
Width
35
mm
Series
h200
Outer diameter
70
mm
Weight
0.27
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.76
excl. VAT
/
Each
£
17.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PTN 857550 ADAPTER SLEEVE H2317
H320-AKN ADAPTER SLEEVE H 320
SKF H 305 C MOUNTED PRODUCT
SNR H2336 ACCESSORIES
PTN 857565 ADAPTER SLEEVE H3032
PTN 857563 ADAPTER SLEEVE H3028
SKF ADAPTER SLEEVE H 3060
FAG H2330 ADAPTOR SLEEVE 167308870000
H3076-AKN ADAPTER SLEEVE H 3076
FAG H3140-HG ADAPTER SLEEVE
H3144H-AKN ADAPTER SLEEVE H 3144 H
SKF ADAPTER SLEEVE HE322:SKF
FAG ADAPTOR SLEEVE H220
SIEMENS 5SY4116-6 MINIATURE CIRCUIT BREAKER 230/400V 10KA, 1 POLE
FAG ADAPTOR SLEEVE H315