SKF ADAPTER SLEEVE H 210


Tapered Adaptor Sleeve H Series

References
skf:H 210
rubix:104A4682
manufacturer :8048
ean:7316577008350
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Male threadM50x1,5
Width35 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 210


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight242,6 g
Inner diameter45 mm
Male threadM50x1,5
Width35 mm
Outer diameter74 mm
Show UNSPSC/ECL@SS
£ 22.09 excl. VAT
/ Each
£ 26.51 incl. VAT
  • In stock: Next day delivery