Adapter sleeve
Inner diameter | 150 mm |
---|---|
Male thread | M170x3 |
Width | 67 mm |
Logistics dimensions (L x W x H) | 122x220x220 mm |
---|---|
Logistic Weight | 8600 g |
Inner diameter | 150 mm |
Male thread | M170x3 |
Width | 67 mm |
Series | H..-HG |
Material | Steel |
Outer diameter | 220 mm |
Usually arrives within 14 working days