References
FAG:H3132-HG
Rubix:274A7617
Manufacturer :0191766350000
EAN:4012801312554

Product details : FAG H3132-HG ADAPTER SLEEVE
Adapter sleeve H..-HG, accessory rolling bearing, complete, hydraulic, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 119x217x217 mm |
|---|---|
| Logistic Weight | 7550 g |
| Inner diameter | 140 mm |
| Male thread | m160x3 |
| Width | 33 mm |
| Outer diameter | 210 mm |
| Series | h..-hg |
| Material | steel |
Show UNSPSC/ECL@SS
£ 568.33 excl. VAT
/ Each
£ 682.00 incl. VAT
- Usually arrives within 14 working days
