Clamping bushing H 2322
Inner diameter | 110 mm |
---|---|
Width | 105 mm |
Logistics dimensions (L x W x H) | 160x160x110 mm |
---|---|
Logistic Weight | 2832 g |
Inner diameter | 110 mm |
Width | 105 mm |
Series | H2300 |
Outer diameter | 145 mm |
Weight | 2.75 kg |
Usually arrives within 14 working days