References
SKF:TSN 220 S
Rubix:103A2421
Manufacturer :95829
EAN:7316570396898

Product details : SKF LABRYNTH SEAL TSN 220 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x145x145 mm |
|---|---|
| Logistic Weight | 850 g |
| Type | seal |
| Inner diameter | 115 mm |
| Outer diameter | 145 mm |
| Width | 24 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 258.49 excl. VAT
/ Each
£ 310.19 incl. VAT
- Usually arrives within 14 working days
