SKF BEARING END CAP ECL205


End Cap For Food-Line Storage Unit

References
skf:ECL 205
rubix:102A0014
manufacturer :197583
ean:7316572201121
brand logo
brand logo
Technical specifications

Product details : SKF BEARING END CAP ECL205


End covers protect the exposed shaft end and help to avoid accidents. They have good resistance to most chemicals and can withstand operating temperatures up to 100 °C (210 °F). They are easy to install and are cost effective. Most ball bearing units can accommodate specifically designed end covers.

Strengths

- Easy to install
- Good chemical resistance
- Cost effective

Technical specifications


Attributes
Logistic Weight9 g
TypeEnd Cover
Outer diameter55.8 mm
Width25 mm
SeriesECL
MaterialSteel
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days