References
SKF:ETS 60
Rubix:446A0946
Manufacturer :5026
EAN:7316577295200

Product details : SKF ETS 60 SPLIT PLUMMER BLOCK HOUSING
End cover with O-ring for bearing housing.
Technical specifications
Attributes
| Logistic Weight | 6760 g |
|---|---|
| Type | end cover |
| Outer diameter | 316 mm |
| Width | 21 mm |
| Series | ets |
| Material | cast iron with silicone element |
Show UNSPSC/ECL@SS
£ 327.35 excl. VAT
/ Each
£ 392.82 incl. VAT
- Usually arrives within 14 working days
