Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG DH310 HOUSING LIP-SEAL 0383900270000
FAG DH310 HOUSING LIP-SEAL 0383900270000
Sealing ring
References
fag:
DH310
rubix:
229A4283
manufacturer :
0383900270000
ean:
4012801212137
Technical specifications
Type
Double Lip seal
See all Specifications
Product details
Technical specifications
Product details : FAG DH310 HOUSING LIP-SEAL 0383900270000
Sealing ring
Technical specifications
Attributes
Logistic Weight
31
g
Type
Double Lip seal
Inner diameter
59
mm
Outer diameter
90
mm
Width
11
mm
Series
DH3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.34
excl. VAT
/
Each
£
24.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SCHAEFFLER EDH620 SEALING RING
INA G15X21X3-C RADIAL ROTARY SHAFT SEAL
SKF TSO228 SEAL
FAG HOUSING SEAL-FELT FSV532
NSK HOUSING LIP-SEAL DH515
INA SD50X62X5-A DOUBLE LIP SEALING RING SD
INA G28X37X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
SKF HMV-28/233983 SEAL KIT FOR HYDRAULIC NUT
SKF TXL 524 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF HOUSING FELT SEAL X2 TSN 520 C
SKF END CAP ECO226-526:SKF
FAG ETS609 SEALING RING
INA G10X17X3-C RADIAL ROTARY SHAFT SEAL
SKF TACONITE SEAL TER 122
INA DRS45130 OIL SEAL CARRIER 15063150000