References
SKF:TSN 513 S
Rubix:103A2005
Manufacturer :95863
EAN:7316570751147

Product details : SKF HOUSNG LABRYNTH SEAL TSN 513 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x83,5x83,5 mm |
|---|---|
| Logistic Weight | 270 g |
| Type | seal |
| Inner diameter | 60 mm |
| Outer diameter | 84 mm |
| Width | 19 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 76.08 excl. VAT
/ Each
£ 91.30 incl. VAT
- In stock: Next day delivery
