References
SKF:TS 36
Rubix:103A2009
Manufacturer :27722
EAN:7316577016850

Product details : SKF HOUSED BEARING SEAL TS 36
Labyrinth seal for large SNL plummer block housings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x195x195 mm |
|---|---|
| Logistic Weight | 2280 g |
| Type | labyrinth seal |
| Inner diameter | 160 mm |
| Outer diameter | 195 mm |
| Width | 42 mm |
| Series | ts |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 161.46 excl. VAT
/ Each
£ 193.75 incl. VAT
- Delivery usually within ( 3 ) days
