Bearing Housing Accessory
Type | fixed ring |
---|
Logistics dimensions (L x W x H) | 17x290x290 mm |
---|---|
Logistic Weight | 562,7 g |
Type | fixed ring |
Inner diameter | 275 mm |
Outer diameter | 290 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | FRB |
Material | Steel |
In stock: Next day delivery