References
FAG:FRM215/14
Rubix:229A4319
Manufacturer :0167298970000
EAN:4012801169127




Technical specifications
| Type | fixed ring for bearing housing |
|---|---|
| Inner diameter | 205 mm |
Product details : FAG FRM215/14 LOCATING RING 0167298970000
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Strengths
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technical specifications
Attributes
| Logistic Weight | 266 g |
|---|---|
| Type | fixed ring for bearing housing |
| Inner diameter | 205 mm |
| Outer diameter | 215 mm |
| Width | 14 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 13.27 excl. VAT
/ Each
£ 15.92 incl. VAT
- Delivery usually within ( 7 ) days