References
FAG:FRM125/4
Rubix:229A1063
Manufacturer :0190038700000
EAN:4012801168724




Technical specifications
| Type | fixed ring for bearing housing |
|---|---|
| Inner diameter | 115 mm |
Product details : FAG FRM125/4 LOCATING RING 190038700000
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Strengths
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x125x125 mm |
|---|---|
| Logistic Weight | 52 g |
| Type | fixed ring for bearing housing |
| Inner diameter | 115 mm |
| Outer diameter | 125 mm |
| Width | 4 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 5.68 excl. VAT
/ Each
£ 6.82 incl. VAT
- Delivery usually within ( 7 ) days