FAG NFR400/10 HOUSING RING


Housing ring

References
fag:NFR400/10
rubix:274A7932
manufacturer :0825296980000
ean:4054364217563
brand logo
brand logo
Technical specifications
TypeLocating Ring
See all Specifications

Product details : FAG NFR400/10 HOUSING RING


FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing

Strengths

Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.

Technical specifications


Attributes
Logistic Weight712 g
TypeLocating Ring
Inner diameter400 mm
Outer diameter10 mm
Width400 mm
Bearing ClearanceCN
SeriesNFR
Show UNSPSC/ECL@SS
£ 38.46 excl. VAT
/ Each
£ 46.15 incl. VAT
  • Usually arrives within 14 working days