References
SKF:FRB 17/280
Rubix:266A6800
Manufacturer :157418
EAN:7316571760889

Product details : SKF FRB 17/280 BEARING HOUSING ACCESSORIES
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistic Weight | 714 g |
|---|---|
| Type | fixed ring |
| Inner diameter | 260 mm |
| Outer diameter | 280 mm |
| Width | 17 mm |
| Weight | 0.714 kg |
Show UNSPSC/ECL@SS
£ 61.15 excl. VAT
/ Each
£ 73.38 incl. VAT
- Delivery usually within ( 3 ) days
