SKF LOCATING RING FRB 11/250


Bearing Housing Accessory

References
skf:FRB 11/250
rubix:101A0845
manufacturer :201257
ean:7316572244111
brand logo
brand logo
Technical specifications
TypeLocating Ring
See all Specifications

Product details : SKF LOCATING RING FRB 11/250


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Logistics dimensions (L x W x H)11x250x250 mm
Logistic Weight255 g
TypeLocating Ring
Inner diameter235 mm
Outer diameter250 mm
Width11 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 37.79 excl. VAT
/ Each
£ 45.35 incl. VAT
  • Usually arrives within 14 working days