References
SKF:FRB 22/215
Rubix:101A0659
Manufacturer :6135
EAN:7316571045290

Product details : SKF LOCATING RING FRB 22/215
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x215x215 mm |
|---|---|
| Logistic Weight | 469 g |
| Type | fixed ring |
| Inner diameter | 202 mm |
| Outer diameter | 215 mm |
| Width | 22 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 28.47 excl. VAT
/ Each
£ 34.16 incl. VAT
- Delivery usually within ( 3 ) days
