References
SKF:FRB 6.5/215
Rubix:101A0651
Manufacturer :6189
EAN:7316570906530

Product details : SKF LOCATING RING FRB 6.5/215
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6,5x215x215 mm |
|---|---|
| Logistic Weight | 146,3 g |
| Type | fixed ring |
| Inner diameter | 202 mm |
| Outer diameter | 215 mm |
| Width | 6.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 19.31 excl. VAT
/ Each
£ 23.17 incl. VAT
- Delivery usually within ( 3 ) days
