Bearing Unit Accessory
Type | Insert ring for radial insert ball bearing |
---|
Logistics dimensions (L x W x H) | 20,5x62,3x62,3 mm |
---|---|
Logistic Weight | 25 g |
Type | Insert ring for radial insert ball bearing |
Inner diameter | 46.4 mm |
Outer diameter | 62.3 mm |
Width | 20.5 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days