Bearing Housing Accessory
Type | fixed ring |
---|
Logistics dimensions (L x W x H) | 10x150x150 mm |
---|---|
Logistic Weight | 109 g |
Type | fixed ring |
Inner diameter | 139 mm |
Outer diameter | 150 mm |
Width | 10 mm |
Bearing Clearance | cn |
Series | frb |
Material | steel |
In stock: Next day delivery