References
FAG:FRM120/12
Rubix:238A1748
Manufacturer :0167296410000
EAN:4012801168694




Technical specifications
| Type | fixed ring for bearing housing |
|---|---|
| Inner diameter | 112 mm |
Product details : FAG FRM120/12 STABILISATION RINGS FOR FIX BEARING
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Strengths
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x120x120 mm |
|---|---|
| Logistic Weight | 93 g |
| Type | fixed ring for bearing housing |
| Inner diameter | 112 mm |
| Outer diameter | 120 mm |
| Width | 12 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 8.28 excl. VAT
/ Each
£ 9.94 incl. VAT
- Delivery usually within ( 7 ) days