References
SKF:FRB 12.5/150
Rubix:1275116
Manufacturer :6054
EAN:7316577017512
Product details : SKF BEARING HOUSING LOCATING RING FRB12.5/150
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12,5x150x150 mm |
|---|---|
| Logistic Weight | 130,2 g |
| Type | fixed ring |
| Inner diameter | 139 mm |
| Outer diameter | 150 mm |
| Width | 12.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
- In stock: Next day delivery
