Bearing Housing Accessory
Type | fixed ring |
---|
Logistics dimensions (L x W x H) | 10x280x280 mm |
---|---|
Logistic Weight | 446,8 g |
Type | fixed ring |
Inner diameter | 265 mm |
Outer diameter | 280 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | FRB |
Material | Steel |
Usually arrives within 14 working days