References
FAG:FRM200/5,1
Rubix:229A4318
Manufacturer :0191710720000
EAN:4012801169103




Technical specifications
| Type | fixed ring for bearing housing |
|---|---|
| Inner diameter | 187 mm |
Product details : FAG FRM200/5,1 HOUSING RING
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Strengths
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technical specifications
Attributes
| Logistic Weight | 102 g |
|---|---|
| Type | fixed ring for bearing housing |
| Inner diameter | 187 mm |
| Outer diameter | 200 mm |
| Width | 5.1 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 10.02 excl. VAT
/ Each
£ 12.02 incl. VAT
- Usually arrives within 14 working days