L-section ring
Type | Angle ring |
---|
Logistics dimensions (L x W x H) | 22x124,2x124,2 mm |
---|---|
Logistic Weight | 658 g |
Type | Angle ring |
Inner diameter | 90 mm |
Outer diameter | 124.2 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | HJ23.. -E |
Material | Steel |
Usually arrives within 14 working days