References
Timken:TW 107
Rubix:397A9415
EAN:0053893822044



Documents
Product details : TIMKEN TW107 WASHER
Timken retaining ring
Technical specifications
Attributes
| Type | lockwasher |
|---|---|
| Inner diameter | 35.97 mm |
| Outer diameter | 57.15 mm |
| Width | 1.32 mm |
| Material | steel |
| Weight | 0.0132 kg |
Show UNSPSC/ECL@SS
£ 5.10 excl. VAT
/ Each
£ 6.12 incl. VAT
- Delivery usually within ( 7 ) days
