Bearing Unit Accessory
Type | Seating Ring |
---|
Logistics dimensions (L x W x H) | 18x47,3x47,3 mm |
---|---|
Logistic Weight | 12 g |
Type | Seating Ring |
Inner diameter | 35.5 mm |
Outer diameter | 47.3 mm |
Width | 18 mm |
Bearing Clearance | CN |
Material | Rubber |
Usually arrives within 14 working days