Housing ring
Type | fixed ring for bearing housing |
---|
Logistics dimensions (L x W x H) | 5x130x130 mm |
---|---|
Logistic Weight | 64 g |
Type | fixed ring for bearing housing |
Inner diameter | 120 mm |
Outer diameter | 130 mm |
Width | 5 mm |
Bearing Clearance | cn |
Series | frm |
Usually arrives within 14 working days