FAG FRM270/16,5 FRM270/165 LOCATING RING 0191711880000


Housing ring

References
fag:FRM270/16,5
rubix:229A4655
manufacturer :0191711880000
ean:4012801169271
brand logo
brand logo
Technical specifications
TypeLocating Ring
See all Specifications

Product details : FAG FRM270/16,5 FRM270/165 LOCATING RING 0191711880000


FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing

Strengths

Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.

Technical specifications


Attributes
Logistic Weight404 g
TypeLocating Ring
Inner diameter258 mm
Outer diameter270 mm
Width16.5 mm
Bearing ClearanceCN
SeriesFRM
MaterialSteel
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days