Bearing Housing Accessory
Type | fixed ring |
---|
Logistics dimensions (L x W x H) | 16,5x150x150 mm |
---|---|
Logistic Weight | 204,2 g |
Type | fixed ring |
Inner diameter | 139 mm |
Outer diameter | 150 mm |
Width | 16.5 mm |
Bearing Clearance | CN |
Series | FRB |
Material | Steel |
In stock: Next day delivery