References
Cooper:COP.ATL45M
Rubix:104A3880
Manufacturer :COP.ATL45M

Documents
Product details : COOPER ATL45M TRIPLE LABYRINTH SEAL
Aluminium triple labyrinth seals are used with SKF Cooper cartridges for triple labyrinth seals, which have inherently good static alignment between the housing end bores and shaft. This allows the seals to be engineered with close running tolerances for maximum contaminant exclusion. The seals are suitable for high speeds up to the bearing maximum
Strengths
•Close running tolerances
High speed compatibility
Fit in SKF Cooper cartridges for triple labyrinth seals | Short Description - Aluminium triple labyrinth seal for SKF Cooper triple labyrinth type cartridges
High speed compatibility
Fit in SKF Cooper cartridges for triple labyrinth seals | Short Description - Aluminium triple labyrinth seal for SKF Cooper triple labyrinth type cartridges
Technical specifications
Attributes
| Type | triple labyrinth seal |
|---|---|
| Inner diameter | 45 mm |
| Min. temperature | -20 °C |
| Max. temperature | 100 °C |
| Series | atl |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 66.16 excl. VAT
/ Each
£ 79.39 incl. VAT
- Usually arrives within 14 working days
