References
FAG:STR S153401-1-14X11-F2
Rubix:158A4077
Manufacturer :0383831280000
EAN:4054372130649



Product details : FAG STR S153401-1-14X11-F2 SEAL STRIP
Sealing strips
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Type | felt strip |
| Inner diameter | 11 mm |
| Outer diameter | 14 mm |
| Width | 6 mm |
| Series | str |
| Material | felt |
| 11 mm | |
| 11 mm |
Show UNSPSC/ECL@SS
£ 544.50 excl. VAT
/ 25 pieces
£ 653.40 incl. VAT
- Delivery usually within ( 7 ) days
