References
SKF:TSN 510 S
Rubix:103A1644
Manufacturer :95858
EAN:7316570803754

Product details : SKF HOUSNG LABRYNTH SEAL TSN 510 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x68,5x68,5 mm |
|---|---|
| Logistic Weight | 242,6 g |
| Type | seal |
| Inner diameter | 45 mm |
| Outer diameter | 68.5 mm |
| Width | 19 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 89.36 excl. VAT
/ Each
£ 107.23 incl. VAT
- Delivery usually within ( 3 ) days
